CHEMICAL GIEMSA STAIN SOLUTION 125ML
Mfr # LC148407
Zoro # G403616256
product price: $33.49
/eaKey Features
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Grade
Lab
Chemical Container Size
125 mL
Chemical Container Material
Plastic
Product Type
Giemsa Stain Solution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC148407
Zoro #
G403616256
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Giemsa Stain Solution
Item
Giemsa Stain Solution
Chemical Container Type
Bottle
Shelf Life
24 mo
Special Information
Refrigerate After Opening, Sterilized
REMOVE - Previous PI Node
G
CAS Number
51811-82-6, 56-81-5, 67-56-1
Volume
125 mL
Form
Liquid
Features
Refrigerate After Opening, Sterilized
Container Material
Plastic
Container Type
Bottle
Quantity
125
Chemical Formula
C14H14ClN3S
Description
Giemsa Stain Solution, CAS Number 51811-82-6, 56-81-5, 67-56-1, Chemical Formula C14H14ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Stain, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Special Information Refrigerate After Opening, Sterilized
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.