Zoro Homepage

CHEMICAL GIEMSA STAIN SOLUTION 500ML

  • Mfr # LC148401

  • Zoro # G706002442


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993
Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148401
Zoro #
G706002442
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993
Item
Giemsa Stain Solution
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle

Description

Giemsa Stain Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.