CHEMICAL GLACIAL ACETIC ACID ACS 500
Mfr # LC101001
Zoro # G103615375
product price: $52.49
/eaKey Features
Chemical Formula
C2H4O2
CAS Number
64-19-7
Molecular Weight
60.05
Product Type
Acetic Acid - Glacial
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC101001
Zoro #
G103615375
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Formula
C2H4O2
CAS Number
64-19-7
Molecular Weight
60.05
Product Type
Acetic Acid - Glacial
Chemical Container Material
Amber Glass
Item
Acetic Acid - Glacial
Shipping Restrictions
Dot - Acetic Acid, Glacial/UN2789
Chemical Container Type
Bottle
Chemical Grade
ACS
Container Material
Amber Glass
REMOVE - Previous PI Node
A
Storage Temperature - Maximum
17 Degrees C
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Form
Liquid
Standards
ACS
Quantity
500
Volume
500 mL
Description
Acetic Acid - Glacial, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Shipping Restrictions Dot - Acetic Acid, Glacial/UN2789, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.