Zoro Homepage

CHEMICAL GLCRN SOLUTION 50PCT V/V 1L

  • Mfr # LC148702

  • Zoro # G103615085


product price: $57.29
/ea

Key Features

CAS Number
56-81-5, 7732-18-5
Shelf Life
36 mo
Chemical Container Size
1 L
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148702
Zoro #
G103615085
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
56-81-5, 7732-18-5
Shelf Life
36 mo
Item
Glycerin
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C3H8O3
Concentration
50% v/v (1+1)
Product Type
Glycerin
Chemical Container Type
Bottle
Chemical Grade
Lab
Volume
1 L
Form
Liquid
Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
G
Container Type
Bottle

Description

Glycerin, Concentration 50 Percent v/v (1+1), CAS Number 56-81-5, 7732-18-5, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.