Zoro Homepage

CHEMICAL GLCRN SOLUTION 50PCT VV 500ML

  • Mfr # LC148701

  • Zoro # G603615363


product price: $40.99
/ea

Key Features

Shelf Life
36 mo
Chemical Container Material
Plastic
CAS Number
56-81-5, 7732-18-5
Chemical Grade
Lab
Product Type
Glycerin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148701
Zoro #
G603615363
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
36 mo
Chemical Container Material
Plastic
CAS Number
56-81-5, 7732-18-5
Chemical Grade
Lab
Product Type
Glycerin
Chemical Container Type
Bottle
Item
Glycerin
Chemical Formula
C3H8O3
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Quantity
500
Container Material
Plastic
Container Type
Bottle
Volume
500 mL
REMOVE - Previous PI Node
G

Description

Glycerin, Concentration Not Applicable, CAS Number 56-81-5, 7732-18-5, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.