Zoro Homepage

CHEMICAL GLCS-GLUTAMIC ACID 125ML

  • Mfr # LC148457

  • Zoro # G806002519


product price: $26.39
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
APHA
5210 B
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148457
Zoro #
G806002519
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Item
Glucose-Glutamic Acid - for BOD (Sterilized)
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
APHA
5210 B
Chemical Grade
Lab
Product Type
Glucose-Glutamic Acid - for BOD (Sterilized)
Special Information
BOD (Sterilized)
Shelf Life
24 mo
Form
Liquid
Application
Waste Water: BOD Determination
Container Material
Amber Glass
REMOVE - Previous PI Node
G
Quantity
125
Container Type
Bottle
Volume
125 mL
Standards
APHA 5210 B
Features
For Biochemical Oxygen Demand (BOD) (Sterilized)
CAS Number
50-99-7, 56-86-0, 7732-18-5

Description

Glucose-Glutamic Acid - for BOD (Sterilized), CAS Number 50-99-7, 56-86-0, 7732-18-5, APHA 5210 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Special Information BOD (Sterilized)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.