Zoro Homepage

CHEMICAL GLCS-GLUTAMIC ACID, 6 mL, PK48

  • Mfr # LC14845486

  • Zoro # G203616135


product price: $165.99
/pk 48, $3.46/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
6 mL
Product Type
Glucose-Glutamic Acid - for BOD (Sterilized)
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC14845486
Zoro #
G203616135
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
6 mL

Details

Shelf Life
24 mo
Product Type
Glucose-Glutamic Acid - for BOD (Sterilized)
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
5210 B
Special Information
BOD (Sterilized)
Chemical Grade
Lab
Item
Glucose-Glutamic Acid - for BOD (Sterilized)
Features
For Biochemical Oxygen Demand (BOD) (Sterilized)
Form
Liquid
Standards
APHA 5210 B
Container Material
Amber Glass
Application
Waste Water: BOD Determination
REMOVE - Previous PI Node
G
Container Type
Vial
Volume
6 mL
Calibration Certificate
NIST
CAS Number
50-99-7, 56-86-0, 7732-18-5
Quantity
6

Description

Glucose-Glutamic Acid - for BOD (Sterilized), CAS Number 50-99-7, 56-86-0, 7732-18-5, APHA 5210 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 6 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Special Information BOD (Sterilized), Package Quantity 48

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.