CHEMICAL GLD CHLORIDE TRIHYDRT ACS 1G
Mfr # LC148937
Zoro # G503615036
product price: $181.99
/ea
Free Shipping & Returns
Key Features
CAS Number
16903-35-8
Chemical Container Type
Bottle
Molecular Weight
393.83
Special Information
Refrigerate
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC148937
Zoro #
G503615036
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 g
Details
CAS Number
16903-35-8
Chemical Container Type
Bottle
Item
Gold Chloride, Trihydrate, ACS
Molecular Weight
393.83
Special Information
Refrigerate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Formula
HAuCl4.3H2O
Description
Gold Chloride, Trihydrate, ACS, CAS Number 16903-35-8, Molecular Weight 393.83, Chemical Formula HAuCl4.3H2O, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 g, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Refrigerate
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.