Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL GLYCERIN 1L

  • Mfr # LC148502

  • Zoro # G605920816


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Product Type
Glycerin
Chemical Formula
C3H8O3
Chemical Grade
Lab
Molecular Weight
92.09
CAS Number
56-81-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148502
Zoro #
G605920816
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Glycerin
Chemical Formula
C3H8O3
Chemical Grade
Lab
Molecular Weight
92.09
CAS Number
56-81-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Item
Glycerin
Chemical Container Material
Plastic
Concentration
50% v/v (1+1)
Form
Liquid
Quantity
1
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
G
Volume
1 L
Special Information
Laboratory and Manufacturing use Only

Description

Glycerin, Concentration 50 Percent v/v (1+1), CAS Number 56-81-5, Molecular Weight 92.09, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.