CHEMICAL GLYCERIN 500ML
Mfr # LC148501
Zoro # G803615200
product price: $46.19
/eaKey Features
Chemical Container Material
Plastic
Molecular Weight
92.09
Concentration
100 %
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC148501
Zoro #
G803615200
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Material
Plastic
Molecular Weight
92.09
Concentration
100 %
Item
Glycerin
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
CAS Number
56-81-5
Chemical Formula
C3H8O3
Product Type
Glycerin
Chemical Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Quantity
500
Container Material
Plastic
REMOVE - Previous PI Node
G
Volume
500 mL
Container Type
Bottle
Form
Liquid
Description
Glycerin, Concentration 100 Percent, CAS Number 56-81-5, Molecular Weight 92.09, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.