Zoro Homepage

CHEMICAL GLYCINE 10PCT W/V 1L

  • Mfr # LC148802

  • Zoro # G403615600


product price: $45.59
/ea

Key Features

Shelf Life
12 mo
Special Information
Chlorine Dioxide
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Glycine
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148802
Zoro #
G403615600
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
12 mo
Special Information
Chlorine Dioxide
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Glycine
Concentration
10 % w/v
Chemical Formula
C2H5NO2
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Glycine
CAS Number
56-40-6, 7732-18-5
Chemical Grade
Lab
APHA
4500-ClO2 D (20th Ed.)
Container Type
Bottle
Features
For Chlorine Dioxide
Standards
APHA 4500-ClO2 D (20th Ed.)
Form
Liquid
Container Material
Plastic
Volume
1 L
REMOVE - Previous PI Node
G
Quantity
1

Description

Glycine, Concentration 10 Percent w/v, CAS Number 56-40-6, 7732-18-5, Chemical Formula C2H5NO2, APHA 4500-ClO2 D (20th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-ClO2 D (20th Ed.), Special Information Chlorine Dioxide

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.