CHEMICAL GLYCINE 10PCT W/V 500ML
Mfr # LC148801
Zoro # G303615908
product price: $38.99
/eaKey Features
CAS Number
56-40-6, 7732-18-5
Concentration
10 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Special Information
Chlorine Dioxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC148801
Zoro #
G303615908
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
56-40-6, 7732-18-5
Concentration
10 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Special Information
Chlorine Dioxide
APHA
4500-ClO2 D (20th Ed.)
Shelf Life
12 mo
Item
Glycine
Chemical Formula
C2H5NO2
Chemical Container Material
Plastic
Product Type
Glycine
Chemical Container Type
Bottle
Container Material
Plastic
Standards
APHA 4500-ClO2 D (20th Ed.)
Quantity
500
Container Type
Bottle
REMOVE - Previous PI Node
G
Volume
500 mL
Form
Liquid
Features
For Chlorine Dioxide
Description
Glycine, Concentration 10 Percent w/v, CAS Number 56-40-6, 7732-18-5, Chemical Formula C2H5NO2, APHA 4500-ClO2 D (20th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-ClO2 D (20th Ed.), Special Information Chlorine Dioxide
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.