Zoro Homepage

CHEMICAL GLYCINE 7PCT W/V 125ML

  • Mfr # LC148787

  • Zoro # G503615876


product price: $38.19
/ea

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C2H5NO2
Special Information
Ozone
APHA
4500-O3 B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148787
Zoro #
G503615876
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C2H5NO2
Special Information
Ozone
APHA
4500-O3 B
Item
Glycine
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Glycine
CAS Number
56-40-6, 7732-18-5
Shelf Life
12 mo
Concentration
7% w/v
Quantity
125
Container Type
Bottle
Volume
125 mL
Form
Liquid
REMOVE - Previous PI Node
G
Features
For Ozone
Container Material
Plastic
Standards
APHA 4500-O3 B

Description

Glycine, Concentration 7 Percent w/v, CAS Number 56-40-6, 7732-18-5, Chemical Formula C2H5NO2, APHA 4500-O3 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-O3 B, Special Information Ozone

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.