CHEMICAL GOLD AA STANDARD 1000PPM 125ML
Mfr # LC148907
Zoro # G703614952
product price: $77.49
/ea
Free Shipping & Returns
Key Features
Chemical Formula
HAuCl4.3H2O
CAS Number
16961-25-4, 7647-01-0, 7732-18-5
Chemical Container Size
125 mL
Chemical Container Type
Bottle
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC148907
Zoro #
G703614952
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
125 mL
Details
Chemical Formula
HAuCl4.3H2O
CAS Number
16961-25-4, 7647-01-0, 7732-18-5
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Shelf Life
18 mo
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Hydrochloric Acid)/UN3264
Concentration
1000 ppm
Item
Gold AA Standard
Chemical Grade
Lab
Special Information
1mL = 1mg Au
Product Type
Gold AA Standard
Application
Atomic Absorption
Standards
Traceable to NIST
Container Type
Bottle
Volume
125 mL
Form
Liquid
Quantity
125
Container Material
Amber Glass
Features
1 mL = 1 mg Au
REMOVE - Previous PI Node
G
Description
Gold AA Standard, Concentration 1000 ppm, CAS Number 16961-25-4, 7647-01-0, 7732-18-5, Chemical Formula HAuCl4.3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Hydrochloric Acid)/UN3264, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.