Zoro Homepage

CHEMICAL GOLD AA STANDARD 1000PPM 500ML

  • Mfr # LC148901

  • Zoro # G203615558


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Concentration
1000 ppm
Shelf Life
18 mo
Special Information
1mL = 1mg Au
Chemical Container Size
500 mL
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (HYDROCHLORIC ACID)/UN3264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148901
Zoro #
G203615558
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
500 mL

Details

Concentration
1000 ppm
Shelf Life
18 mo
Special Information
1mL = 1mg Au
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (HYDROCHLORIC ACID)/UN3264
Chemical Grade
Lab
CAS Number
16903-35-8
Calibration Certificate
NIST
Item
Gold AA Standard, 1000 ppm
Chemical Formula
HAuCl4.3H2O
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass

Description

Gold AA Standard, 1000 ppm, Concentration 1000 ppm, CAS Number 16903-35-8, Chemical Formula HAuCl4.3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (HYDROCHLORIC ACID)/UN3264, Special Information 1mL = 1mg Au

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.