Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL GOLD CHLORIDE 1PCT W/V 125ML

  • Mfr # LC148957

  • Zoro # G503615678


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
125 mL
Chemical Formula
HAuCl4.3H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148957
Zoro #
G503615678
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shelf Life
24 mo
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
HAuCl4.3H2O
Item
Gold Chloride, 1% w/v
Chemical Grade
Lab
CAS Number
16903-35-8
Chemical Container Type
Bottle
Concentration
1% w/v

Description

Gold Chloride, 1 Percent w/v, Concentration 1 Percent w/v, CAS Number 16903-35-8, Chemical Formula HAuCl4.3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.