Zoro Homepage

CHEMICAL GRAMS IODINE SOLUTION 4L

  • Mfr # LC149004

  • Zoro # G103616327


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Shelf Life
12 mo
Chemical Container Material
Amber Glass
Concentration
0.025N
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC149004
Zoro #
G103616327
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Grams Iodine Solution
Shelf Life
12 mo
Chemical Container Material
Amber Glass
Concentration
0.025N
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
Lab

Description

Grams Iodine Solution, Concentration 0.025N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.