Zoro Homepage

CHEMICAL GRAMS IODINE SOLUTION 500ML

  • Mfr # LC149001

  • Zoro # G606002481


product price: $28.89
/ea

Key Features

Calibration Certificate
NIST
Shelf Life
12 mo
Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC149001
Zoro #
G606002481
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Shelf Life
12 mo
Chemical Grade
Lab
Item
Grams Iodine
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Grams Iodine
Concentration
0.025 N
Chemical Container Material
Amber Glass
Form
Liquid
Volume
500 mL
CAS Number
7553-56-2, 7681-11-0, 7732-18-5
REMOVE - Previous PI Node
G
Quantity
500
Container Type
Bottle
Container Material
Amber Glass
Standards
Traceable to NIST

Description

Grams Iodine, Concentration 0.025 N, CAS Number 7553-56-2, 7681-11-0, 7732-18-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.