Zoro Homepage

CHEMICAL H2O2 2 PERCENT W/W 1L

  • Mfr # LC154402

  • Zoro # G403615372


product price: $49.19
/ea

Key Features

CAS Number
7722-84-1, 7732-18-5
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Product Type
Hydrogen Peroxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC154402
Zoro #
G403615372
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
7722-84-1, 7732-18-5
Item
Hydrogen Peroxide
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Product Type
Hydrogen Peroxide
Calibration Certificate
NIST
Standards
TAPPI T665 cm-02, Traceable to NIST
Shelf Life
6 mo
Concentration
2 % w/w
Chemical Formula
H2O2
Chemical Grade
Lab
REMOVE - Previous PI Node
H
Volume
1 L
Form
Liquid
Quantity
1
Container Material
Plastic
Container Type
Bottle

Description

Hydrogen Peroxide, Concentration 2 Percent w/w, CAS Number 7722-84-1, 7732-18-5, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T665 cm-02, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.