Zoro Homepage

CHEMICAL H2O2 3 PERCENT W/W 1L

  • Mfr # LC154502

  • Zoro # G203615268


product price: $48.29
/ea

Key Features

Shelf Life
6 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Size
1 L
Concentration
3 % w/w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC154502
Zoro #
G203615268
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
6 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Item
Hydrogen Peroxide
Concentration
3 % w/w
Chemical Formula
H2O2
Chemical Grade
Lab
CAS Number
7722-84-1, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Hydrogen Peroxide
Chemical Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
H
Container Material
Plastic
Standards
Traceable to NIST
Container Type
Bottle
Quantity
1
Volume
1 L

Description

Hydrogen Peroxide, Concentration 3 Percent w/w, CAS Number 7722-84-1, 7732-18-5, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.