CHEMICAL H2O2 3 PERCENT W/W 500ML
Mfr # LC154501
Zoro # G703615799
product price: $29.49
/eaKey Features
CAS Number
7722-84-1, 7732-18-5
Calibration Certificate
NIST
Chemical Formula
H2O2
Chemical Grade
Lab
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC154501
Zoro #
G703615799
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
7722-84-1, 7732-18-5
Calibration Certificate
NIST
Chemical Formula
H2O2
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
3 % w/w
Product Type
Hydrogen Peroxide
Item
Hydrogen Peroxide
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
6 mo
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
H
Volume
500 mL
Quantity
500
Standards
Traceable to NIST
Container Material
Plastic
Description
Hydrogen Peroxide, Concentration 3 Percent w/w, CAS Number 7722-84-1, 7732-18-5, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.