Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL H2O2 30 PERCENT W/W 4L

  • Mfr # LC154304

  • Zoro # G503615586


product price: $317.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7722-84-1, 7732-18-5
Product Type
Hydrogen Peroxide
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Hydrogen Peroxide, Aqueous Solutions/UN2014
Concentration
30 % w/w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC154304
Zoro #
G503615586
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
7722-84-1, 7732-18-5
Product Type
Hydrogen Peroxide
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Hydrogen Peroxide, Aqueous Solutions/UN2014
Concentration
30 % w/w
Calibration Certificate
NIST
Molecular Weight
34.01
Chemical Grade
Lab
Chemical Formula
H2O2
Chemical Container Type
Bottle
Item
Hydrogen Peroxide
Shelf Life
12 mo
Form
Liquid
Container Type
Bottle
Quantity
1
REMOVE - Previous PI Node
H
Standards
Traceable to NIST
Container Material
Plastic
Volume
4 L

Description

Hydrogen Peroxide, Concentration 30 Percent w/w, CAS Number 7722-84-1, 7732-18-5, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Hydrogen Peroxide, Aqueous Solutions/UN2014, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.