Zoro Homepage

CHEMICAL H2SO4 0.01N 1L

  • Mfr # LC256552

  • Zoro # G103615580


product price: $26.99
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Size
1 L
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC256552
Zoro #
G103615580
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
24 mo
Chemical Grade
Lab
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Chemical Container Type
Bottle
Concentration
0.01 N (0.005 M)
Chemical Formula
H2SO4 + xSO3
Item
Sulfuric Acid
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shipping Restrictions
Dot - Sulfuric Acid/UN1832
Container Type
Bottle
Standards
Traceable to NIST
Form
Liquid
REMOVE - Previous PI Node
S
Quantity
1
Application
Titration
Container Material
Plastic
Volume
1 L

Description

Sulfuric Acid, Concentration 0.01 N (0.005 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN1832, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.