Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL H2SO4 0.01N 20L

  • Mfr # LC256555

  • Zoro # G803615910


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Shelf Life
24 mo
Chemical Formula
H2SO4 + xSO3
Chemical Grade
Lab
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC256555
Zoro #
G803615910
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Type
Box
Shelf Life
24 mo
Chemical Formula
H2SO4 + xSO3
Chemical Grade
Lab
Item
Sulfuric Acid
Concentration
0.01 N (0.005 M)
Calibration Certificate
NIST
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Shipping Restrictions
Dot - Sulfuric Acid/UN1834
Container Type
Box
Form
Liquid
Volume
20 L
Container Material
Plastic
REMOVE - Previous PI Node
S
Application
Titration
Standards
Traceable to NIST
Quantity
20

Description

Sulfuric Acid, Concentration 0.01 N (0.005 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN1834, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.