CHEMICAL H2SO4 0.02 NORMAL 500 ML
Mfr # LC256601
Zoro # G703615638
product price: $21.39
/eaKey Features
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Sulfuric Acid/UN1836
Calibration Certificate
NIST
Chemical Container Size
500 mL
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC256601
Zoro #
G703615638
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Sulfuric Acid/UN1836
Calibration Certificate
NIST
Item
Sulfuric Acid
Chemical Grade
Lab
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
H2SO4 + xSO3
Concentration
0.02 N (0.01 M)
Container Type
Bottle
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Form
Liquid
Container Material
Plastic
Quantity
500
Application
Titration
Volume
500 mL
Description
Sulfuric Acid, Concentration 0.02 N (0.01 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN1836, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.