Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL H2SO4 0.02N 10L

  • Mfr # LC256606

  • Zoro # G203616197


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Chemical Grade
Lab
Shipping Restrictions
Dot - Sulfuric Acid/UN1840
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC256606
Zoro #
G203616197
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Chemical Grade
Lab
Shipping Restrictions
Dot - Sulfuric Acid/UN1840
Chemical Formula
H2SO4 + xSO3
Shelf Life
24 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST
Item
Sulfuric Acid
Concentration
0.02 N (0.01 M)
Form
Liquid
Container Material
Plastic
Container Type
Box
Quantity
10
REMOVE - Previous PI Node
S
Volume
10 L
Application
Titration
Standards
Traceable to NIST

Description

Sulfuric Acid, Concentration 0.02 N (0.01 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN1840, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.