CHEMICAL H2SO4 0.02N 20L
Mfr # LC256605
Zoro # G406002445
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Box
CAS Number
7664-93-9, 7732-18-5
Shelf Life
24 mo
Shipping Restrictions
Dot - Sulfuric Acid/UN1839
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC256605
Zoro #
G406002445
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Chemical Container Type
Box
Item
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Shelf Life
24 mo
Shipping Restrictions
Dot - Sulfuric Acid/UN1839
Chemical Grade
Lab
Product Type
Sulfuric Acid
Concentration
0.02 N (0.01 M)
Chemical Formula
H2SO4 + xSO3
Calibration Certificate
NIST
Chemical Container Material
Plastic
Form
Liquid
Volume
20 L
REMOVE - Previous PI Node
S
Quantity
20
Container Type
Box
Standards
Traceable to NIST
Application
Titration
Container Material
Plastic
Description
Sulfuric Acid, Concentration 0.02 N (0.01 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN1839, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.