CHEMICAL H2SO4 0.04 NORMAL 1 LITER
Mfr # LC256702
Zoro # G403615808
product price: $25.19
/eaKey Features
CAS Number
7664-93-9, 7732-18-5
Concentration
0.04 N (0.02 M)
Chemical Container Type
Bottle
Product Type
Sulfuric Acid
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC256702
Zoro #
G403615808
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
CAS Number
7664-93-9, 7732-18-5
Item
Sulfuric Acid
Concentration
0.04 N (0.02 M)
Chemical Container Type
Bottle
Product Type
Sulfuric Acid
Chemical Grade
Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Formula
H2SO4 + xSO3
Shelf Life
24 mo
Shipping Restrictions
Dot - Sulfuric Acid/UN1841
Container Material
Plastic
Application
Titration
Standards
ACS, Traceable to NIST
Quantity
1
Volume
1 L
REMOVE - Previous PI Node
S
Form
Liquid
Container Type
Bottle
Description
Sulfuric Acid, Concentration 0.04 N (0.02 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN1841, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.