Zoro Homepage

CHEMICAL H2SO4 0.05N 4L

  • Mfr # LC256754

  • Zoro # G503615135


product price: $54.19
/ea

Key Features

CAS Number
7664-93-9, 7732-18-5
Shipping Restrictions
Dot - Sulfuric Acid/UN1844
Chemical Container Type
Bottle
Chemical Formula
H2SO4 + xSO3
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC256754
Zoro #
G503615135
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
7664-93-9, 7732-18-5
Shipping Restrictions
Dot - Sulfuric Acid/UN1844
Chemical Container Type
Bottle
Chemical Formula
H2SO4 + xSO3
Calibration Certificate
NIST
Item
Sulfuric Acid
Concentration
0.05 N (0.025 M)
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Sulfuric Acid
Chemical Grade
Lab
Container Type
Bottle
Standards
Traceable to NIST
Container Material
Plastic
REMOVE - Previous PI Node
S
Application
Titration
Quantity
1
Form
Liquid
Volume
4 L

Description

Sulfuric Acid, Concentration 0.05 N (0.025 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN1844, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.