Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL H2SO4 0.1 NORMAL 500 ML

  • Mfr # LC256801

  • Zoro # G203615855


product price: $22.59
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
500 mL
CAS Number
7664-93-9, 7732-18-5
Concentration
0.1 N (0.05 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC256801
Zoro #
G203615855
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfuric Acid
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
7664-93-9, 7732-18-5
Concentration
0.1 N (0.05 M)
Calibration Certificate
NIST
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Sulfuric Acid/UN1845
Chemical Formula
H2SO4 + xSO3
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Volume
500 mL
Application
Titration
Quantity
500
REMOVE - Previous PI Node
S
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic

Description

Sulfuric Acid, Concentration 0.1 N (0.05 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN1845, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.