Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL H2SO4 0.125N 1L

  • Mfr # LC256852

  • Zoro # G403615730


product price: $51.99
/ea

Key Features

CAS Number
7664-93-9, 7732-18-5
Special Information
TAPPI T604 om-01
Chemical Formula
H2SO4 + xSO3
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC256852
Zoro #
G403615730
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
7664-93-9, 7732-18-5
Special Information
TAPPI T604 om-01
Chemical Formula
H2SO4 + xSO3
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
Standards
TAPPI T604 om-00, Traceable to NIST
Chemical Container Type
Bottle
Concentration
0.125 N (0.0625 M)
Product Type
Sulfuric Acid
Item
Sulfuric Acid
Chemical Grade
Lab
Container Material
Plastic
Application
Titration
Features
TAPPI T604 om-01
Form
Liquid
Volume
1 L
Container Type
Bottle
REMOVE - Previous PI Node
S
Quantity
1

Description

Sulfuric Acid, Concentration 0.125 N (0.0625 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Standards TAPPI T604 om-00, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.