CHEMICAL H2SO4 0.1N 10L
Mfr # LC256806
Zoro # G703615942
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Calibration Certificate
NIST
CAS Number
7664-93-9, 7732-18-5
Shipping Restrictions
Dot - Sulfuric Acid/UN1849
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC256806
Zoro #
G703615942
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Chemical Container Material
Plastic
Calibration Certificate
NIST
CAS Number
7664-93-9, 7732-18-5
Shipping Restrictions
Dot - Sulfuric Acid/UN1849
Chemical Grade
Lab
Chemical Container Type
Box
Concentration
0.1 N (0.05 M)
Item
Sulfuric Acid
Shelf Life
24 mo
Chemical Formula
H2SO4 + xSO3
Product Type
Sulfuric Acid
Volume
10 L
Form
Liquid
Standards
Traceable to NIST
Quantity
10
REMOVE - Previous PI Node
S
Container Type
Box
Container Material
Plastic
Application
Titration
Description
Sulfuric Acid, Concentration 0.1 N (0.05 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN1849, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.