CHEMICAL H2SO4 0.25N 1L
Mfr # LC257202
Zoro # G906002419
product price: $24.19
/eaKey Features
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Container Size
1 L
Chemical Grade
Lab
Product Type
Sulfuric Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC257202
Zoro #
G906002419
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Grade
Lab
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Chemical Container Material
Plastic
Chemical Formula
H2SO4 + xSO3
Item
Sulfuric Acid
Concentration
0.25 N (0.125 M)
Container Type
Bottle
Quantity
1
Form
Liquid
Volume
1 L
Standards
Traceable to NIST
Container Material
Plastic
REMOVE - Previous PI Node
S
Application
Titration
Description
Sulfuric Acid, Concentration 0.25 N (0.125 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.