Zoro Homepage

CHEMICAL H2SO4 0.25N 20L

  • Mfr # LC257205

  • Zoro # G203615039


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Container Size
20 L
Chemical Formula
H2SO4 + xSO3
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC257205
Zoro #
G203615039
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Formula
H2SO4 + xSO3
Chemical Grade
Lab
Product Type
Sulfuric Acid
Item
Sulfuric Acid
Concentration
0.25 N (0.125 M)
CAS Number
7664-93-9, 7732-18-5
Calibration Certificate
NIST
Container Material
Plastic
Form
Liquid
Container Type
Box
Quantity
20
Standards
Traceable to NIST
Application
Titration
REMOVE - Previous PI Node
S
Volume
20 L

Description

Sulfuric Acid, Concentration 0.25 N (0.125 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.