Zoro Homepage

CHEMICAL H2SO4 0.5 NORMAL 4 LITER

  • Mfr # LC257404

  • Zoro # G905263316


product price: $54.39
/ea

Key Features

Chemical Formula
H2SO4 + xSO3
CAS Number
7664-93-9, 7732-18-5
Chemical Container Type
Bottle
Product Type
Sulfuric Acid
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC257404
Zoro #
G905263316
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Formula
H2SO4 + xSO3
CAS Number
7664-93-9, 7732-18-5
Chemical Container Type
Bottle
Product Type
Sulfuric Acid
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
0.5 N (0.25 M)
Item
Sulfuric Acid
Chemical Container Material
Plastic
Container Type
Bottle
Standards
Traceable to NIST
Quantity
1
Application
Titration
Container Material
Plastic
Form
Liquid
Volume
4 L
REMOVE - Previous PI Node
S

Description

Sulfuric Acid, Concentration 0.5 N (0.25 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.