CHEMICAL H2SO4 0.5N 200L
Mfr # LC25740200
Zoro # G006002555
product price: $788.99
/eaKey Features
Chemical Container Type
Drum
Chemical Grade
Lab
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC25740200
Zoro #
G006002555
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
200 L
Details
Chemical Container Type
Drum
Chemical Grade
Lab
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Calibration Certificate
NIST
Chemical Formula
H2SO4 + xSO3
Item
Sulfuric Acid
Concentration
0.5 N (0.25 M)
Volume
200 L
Form
Liquid
Quantity
200
Container Type
Drum
Container Material
Plastic
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Application
Titration
Description
Sulfuric Acid, Concentration 0.5 N (0.25 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 200 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.