Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL H2SO4 0.5N 20L

  • Mfr # LC257405

  • Zoro # G003615253


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.5 N (0.25 M)
Chemical Container Type
Box
Product Type
Sulfuric Acid
Chemical Container Size
20 L
Chemical Formula
H2SO4 + xSO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC257405
Zoro #
G003615253
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Concentration
0.5 N (0.25 M)
Chemical Container Type
Box
Product Type
Sulfuric Acid
Chemical Formula
H2SO4 + xSO3
Item
Sulfuric Acid
Calibration Certificate
NIST
CAS Number
7664-93-9, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Standards
Traceable to NIST
Container Material
Plastic
REMOVE - Previous PI Node
S
Quantity
20
Form
Liquid
Application
Titration
Volume
20 L
Container Type
Box

Description

Sulfuric Acid, Concentration 0.5 N (0.25 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.