Zoro Homepage

CHEMICAL H2SO4 1.0 NORMAL 4 LITER

  • Mfr # LC257704

  • Zoro # G403614962


product price: $51.49
/ea

Key Features

Chemical Container Material
Plastic
Chemical Formula
H2SO4 + xSO3
Chemical Grade
Lab
Chemical Container Size
4 L
Concentration
1 N (0.5 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC257704
Zoro #
G403614962
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Chemical Formula
H2SO4 + xSO3
Chemical Grade
Lab
Concentration
1 N (0.5 M)
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
Item
Sulfuric Acid
Product Type
Sulfuric Acid
Calibration Certificate
NIST
Quantity
1
Volume
4 L
Container Type
Bottle
Form
Liquid
Application
Titration
Container Material
Plastic
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
S

Description

Sulfuric Acid, Concentration 1 N (0.5 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.