CHEMICAL H2SO4 1.0 NORMAL 500 ML
Mfr # LC257701
Zoro # G103616006
product price: $17.79
/eaKey Features
Chemical Formula
H2SO4 + xSO3
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Concentration
1 N (0.5 M)
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC257701
Zoro #
G103616006
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Formula
H2SO4 + xSO3
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Concentration
1 N (0.5 M)
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
Item
Sulfuric Acid
Quantity
500
Container Type
Bottle
Volume
500 mL
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
S
Form
Liquid
Container Material
Plastic
Application
Titration
Description
Sulfuric Acid, Concentration 1 N (0.5 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.