Zoro Homepage

CHEMICAL H2SO4 14 PERCENT V/V 1L

  • Mfr # LC256002

  • Zoro # G105380103


product price: $37.39
/ea

Key Features

Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Chemical Formula
H2SO4 + xSO3
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC256002
Zoro #
G105380103
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Chemical Formula
H2SO4 + xSO3
Item
Sulfuric Acid
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Sulfuric Acid
Special Information
For Phosphorous
Calibration Certificate
NIST
Concentration
14% v/v
Shelf Life
24 mo
APHA
4500-P F
Container Type
Bottle
REMOVE - Previous PI Node
S
Container Material
Plastic
Form
Liquid
Quantity
1
Standards
APHA 4500-P F, Traceable to NIST
Features
For Phosphorous
Volume
1 L

Description

Sulfuric Acid, Concentration 14 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, APHA 4500-P F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN2796, Standards APHA 4500-P F, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.