CHEMICAL H2SO4 14 PERCENT V/V 500ML
Mfr # LC256001
Zoro # G605922759
product price: $29.99
/eaKey Features
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
H2SO4 + xSO3
Calibration Certificate
NIST
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC256001
Zoro #
G605922759
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Sulfuric Acid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
H2SO4 + xSO3
Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Sulfuric Acid
Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Concentration
14% v/v
Special Information
For Phosphorous
APHA
4500-P F
CAS Number
7664-93-9, 7732-18-5
Shelf Life
24 mo
Standards
APHA 4500-P F, Traceable to NIST
Form
Liquid
REMOVE - Previous PI Node
S
Container Material
Plastic
Volume
500 mL
Features
For Phosphorous
Quantity
500
Container Type
Bottle
Description
Sulfuric Acid, Concentration 14 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, APHA 4500-P F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN2796, Standards APHA 4500-P F, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.