CHEMICAL H2SO4 25 PERCENT V/V 1L
Mfr # LC256102
Zoro # G305380095
product price: $62.89
/eaKey Features
Concentration
25 % v/v
CAS Number
7664-93-9, 7732-18-5
Calibration Certificate
NIST
Chemical Container Material
Plastic
Product Type
Sulfuric Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC256102
Zoro #
G305380095
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Sulfuric Acid
Concentration
25 % v/v
CAS Number
7664-93-9, 7732-18-5
Calibration Certificate
NIST
Chemical Container Material
Plastic
Product Type
Sulfuric Acid
Chemical Grade
Lab
Chemical Formula
H2SO4 + xSO3
Chemical Container Type
Bottle
Quantity
1
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Volume
1 L
Container Material
Plastic
Description
Sulfuric Acid, Concentration 25 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.