CHEMICAL H2SO4 3.0N 4L
Mfr # LC258104
Zoro # G103615955
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Concentration
3 N (1.5 M)
CAS Number
7664-93-9, 7732-18-5
Standards
TAPPI T203 cm-99, T504 cm-97, Traceable to NIST
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC258104
Zoro #
G103615955
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Sulfuric Acid
Concentration
3 N (1.5 M)
CAS Number
7664-93-9, 7732-18-5
Standards
TAPPI T203 cm-99, T504 cm-97, Traceable to NIST
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Sulfuric Acid
Chemical Grade
Lab
Special Information
TAPPI T203 cm-99, T504 cm-97
Chemical Formula
H2SO4 + xSO3
Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Shelf Life
24 mo
Container Material
Plastic
Container Type
Bottle
Application
Titration
Quantity
1
Volume
4 L
Form
Liquid
Features
TAPPI T203 cm-99, T504 cm-97
REMOVE - Previous PI Node
S
Description
Sulfuric Acid, Concentration 3 N (1.5 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN2796, Standards TAPPI T203 cm-99, T504 cm-97, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.