CHEMICAL H2SO4 4.0N 10L
Mfr # LC258306
Zoro # G903615926
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Box
Concentration
4 N (2 M)
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Sulfuric Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC258306
Zoro #
G903615926
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Chemical Container Type
Box
Concentration
4 N (2 M)
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Sulfuric Acid
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Calibration Certificate
NIST
Chemical Formula
H2SO4 + xSO3
REMOVE - Previous PI Node
S
Quantity
10
Container Material
Plastic
Standards
Traceable to NIST
Form
Liquid
Container Type
Box
Volume
10 L
Description
Sulfuric Acid, Concentration 4 N (2 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.