Zoro Homepage

CHEMICAL H2SO4 4.0N 500ML

  • Mfr # LC258301

  • Zoro # G103615467


product price: $32.59
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
500 mL
Concentration
4 N (2 M)
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC258301
Zoro #
G103615467
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Concentration
4 N (2 M)
CAS Number
7664-93-9, 7732-18-5
Product Type
Sulfuric Acid
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Item
Sulfuric Acid
Chemical Formula
H2SO4 + xSO3
Container Type
Bottle
Form
Liquid
Standards
Traceable to NIST
Container Material
Plastic
REMOVE - Previous PI Node
S
Volume
500 mL
Quantity
500

Description

Sulfuric Acid, Concentration 4 N (2 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.