Zoro Homepage

CHEMICAL H2SO4 5 PERCENT V/V 500ML

  • Mfr # LC255701

  • Zoro # G803615477


product price: $20.69
/ea

Key Features

Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Chemical Formula
H2SO4 + xSO3
Calibration Certificate
NIST
Chemical Container Type
Bottle
Standards
APHA 4500-ClO2 D (20th Ed.), ASTM D512-12 B, Traceable to NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC255701
Zoro #
G803615477
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Chemical Formula
H2SO4 + xSO3
Calibration Certificate
NIST
Chemical Container Type
Bottle
Standards
APHA 4500-ClO2 D (20th Ed.), ASTM D512-12 B, Traceable to NIST
Product Type
Sulfuric Acid
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
5 % v/v
Chemical Container Material
Plastic
APHA
4500-ClO2 D (20th Ed.)
CAS Number
7664-93-9, 7732-18-5
Item
Sulfuric Acid
Quantity
500
Container Material
Plastic
Volume
500 mL
REMOVE - Previous PI Node
S
Container Type
Bottle
Form
Liquid

Description

Sulfuric Acid, Concentration 5 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, APHA 4500-ClO2 D (20th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN2796, Standards APHA 4500-ClO2 D (20th Ed.), ASTM D512-12 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.