Zoro Homepage

CHEMICAL H2SO4 50 PERCENT V/V 1L

  • Mfr # LC256402

  • Zoro # G505380161


product price: $44.39
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
H2SO4 + xSO3
Chemical Container Material
Amber Glass
CAS Number
7664-93-9, 7732-18-5
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC256402
Zoro #
G505380161
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Chemical Formula
H2SO4 + xSO3
Chemical Container Material
Amber Glass
CAS Number
7664-93-9, 7732-18-5
Calibration Certificate
NIST
Item
Sulfuric Acid
Concentration
50 % v/v
Product Type
Sulfuric Acid
Chemical Grade
Lab
Quantity
1
Volume
1 L
Form
Liquid
REMOVE - Previous PI Node
S
Container Material
Amber Glass
Standards
Traceable to NIST
Container Type
Bottle

Description

Sulfuric Acid, Concentration 50 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.