Zoro Homepage

CHEMICAL H2SO4 50 PERCENT V/V 20L

  • Mfr # LC256405

  • Zoro # G003615642


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Chemical Formula
H2SO4 + xSO3
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC256405
Zoro #
G003615642
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Grade
Lab
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Item
Sulfuric Acid
Chemical Formula
H2SO4 + xSO3
Chemical Container Type
Bottle
Concentration
50 % v/v
Chemical Container Material
Plastic
Calibration Certificate
NIST
Quantity
20
Form
Liquid
Container Type
Drum
Container Material
Plastic
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Volume
20 L

Description

Sulfuric Acid, Concentration 50 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.