CHEMICAL H2SO4 CONCENTRATED 1 LITER
Mfr # LC255502
Zoro # G405380193
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Dot - Sulfuric Acid/UN1830
Molecular Weight
98.08
Chemical Formula
H2SO4 + xSO3
Chemical Container Size
1 L
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC255502
Zoro #
G405380193
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shipping Restrictions
Dot - Sulfuric Acid/UN1830
Molecular Weight
98.08
Chemical Formula
H2SO4 + xSO3
Chemical Container Type
Bottle
Item
Sulfuric Acid
Product Type
Sulfuric Acid
Chemical Grade
ACS
Chemical Container Material
Amber Glass
CAS Number
7664-93-9
Special Information
Laboratory and Manufacturing use Only
Quantity
1
Container Type
Bottle
Standards
ACS
REMOVE - Previous PI Node
S
Form
Liquid
Container Material
Amber Glass
Volume
1 L
Description
Sulfuric Acid, CAS Number 7664-93-9, Molecular Weight 98.08, Chemical Formula H2SO4 + xSO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Acid, Shipping Restrictions Dot - Sulfuric Acid/UN1830, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.