CHEMICAL H2SO4 CONCENTRATED 500 ML
Mfr # LC255501
Zoro # G705380251
product price: $48.89
/eaKey Features
Chemical Grade
ACS
CAS Number
7664-93-9
Chemical Container Size
500 mL
Shipping Restrictions
Dot - Sulfuric Acid/UN1830
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC255501
Zoro #
G705380251
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
ACS
CAS Number
7664-93-9
Item
Sulfuric Acid
Shipping Restrictions
Dot - Sulfuric Acid/UN1830
Chemical Container Type
Bottle
Molecular Weight
98.08
Product Type
Sulfuric Acid
Chemical Formula
H2SO4 + xSO3
Chemical Container Material
Amber Glass
REMOVE - Previous PI Node
S
Standards
ACS
Volume
500 mL
Quantity
500
Form
Liquid
Container Material
Amber Glass
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Description
Sulfuric Acid, CAS Number 7664-93-9, Molecular Weight 98.08, Chemical Formula H2SO4 + xSO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Shipping Restrictions Dot - Sulfuric Acid/UN1830, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.